Zoro Homepage

Pillow Block Bearing, 1-3/8 in Bore Dia.

  • Mfr # SBPP207-22

  • Zoro # G313326306


product price: $55.15
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Overall Height
3.07 in
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPP207-22
Zoro #
G313326306
UPC #
888569040756
Country of Origin
China

Dimensions

Overall Height
3.07 in
Overall Width
1.26 in
Overall Length
5.078 in
Bore Diameter
1 3/8 in
Mounting Bolt Size
3/8 in
Base Height
0.181 in
Mount Hole Center-to-Center Length
4 11/64 in
Base Width
1.653 in
Center Height
1 9/16 in
Bore Diameter Tolerance
+/-0.0006 in
Mount Hole Size
0.4528 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Item
Pillow Block Bearing
Housing Material
Steel
Includes
(2) Set Screws
Standards
AFBMA
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
3,439 lbf
Expansion Type
Fixed
Maximum Speed
4,300 RPM
Mount Type
Bolt-Through
Bearing Material Grade
AISI 52100
Lubricant Material
NGLI #2 Equivalent
Lubrication Openings
Grease Fitting
Resistance Properties
Wear Resistant
Number of Mount Holes
2
System of Measurement
Inch
Maximum Misalignment Angle
5 Degrees
Seal Material
Nitrile Rubber
Closure
Double Sealed
Maximum Temperature
250 Degrees F
Included Bearing
SB207-22
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Dynamic Radial Load Capacity
5,777 lbf
Split Housing
Not Split
Bore Type
Cylindrical
Self Lubricating Bearing
No
Rolling Element Rows
1

Description

Pillow Block Bearing, Base Height 0.181 in, Base Width 1.653 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB207-22, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 11/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.