Pillow Block Bearing, 1-5/16 in Bore Dia.
Mfr # SAPP207-21
Zoro # G013326354
product price: $49.55
/eaKey Features
Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Overall Length
5.078 in
Includes
Locking Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SAPP207-21
Zoro #
G013326354
UPC #
888569037459
Country of Origin
China
Dimensions
Overall Length
5.078 in
Overall Height
3.07 in
Overall Width
1.531 in
Mount Hole Center-to-Center Length
4 11/64 in
Bore Diameter
1 5/16 in
Base Width
1.653 in
Center Height
1 9/16 in
Base Height
0.181 in
Mounting Bolt Size
3/8 in
Mount Hole Size
0.4528 in
Bore Diameter Tolerance
+/-0.0006 in
Description
Pillow Block Bearing, Base Height 0.181 in, Base Width 1.653 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA207-21, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 11/64 in, Mount Type Bolt-Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.