Zoro Homepage

Pillow Block Bearing, 1-7/16 in Bore Dia.

  • Mfr # SAPP207-23

  • Zoro # G413326343


product price: $55.15
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Overall Width
1.531 in
Overall Length
5.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAPP207-23
Zoro #
G413326343
UPC #
888569037473
Country of Origin
China

Dimensions

Overall Width
1.531 in
Overall Length
5.078 in
Overall Height
3.07 in
Base Width
1.653 in
Center Height
1 9/16 in
Bore Diameter
1 7/16 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
4 11/64 in
Bore Diameter Tolerance
+/-0.0006 in
Mount Hole Size
0.4528 in
Base Height
0.181 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Standards
AFBMA
Includes
Locking Collar
Housing Material
Steel
Item
Pillow Block Bearing
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Static Radial Load Capacity
3,439 lbf
Lubricant Material
NGLI #2 Equivalent
System of Measurement
Inch
Maximum Misalignment Angle
5 Degrees
Closure
Double Sealed
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Mount Type
Bolt-Through
Resistance Properties
Wear Resistant
Number of Mount Holes
2
Dynamic Radial Load Capacity
5,777 lbf
Seal Material
Nitrile Rubber
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed
Lubrication Openings
Grease Fitting
Included Bearing
SA207-23
Maximum Speed
4,300 RPM
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Self Lubricating Bearing
No
Split Housing
Not Split
Bore Type
Cylindrical
Rolling Element Rows
1

Description

Pillow Block Bearing, Base Height 0.181 in, Base Width 1.653 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA207-23, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 11/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.