Zoro Homepage

Pillow Block Bearing, 1-7/16 in Bore Dia.

  • Mfr # SBPP207-23

  • Zoro # G413326312


product price: $55.15
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Standards
AFBMA
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPP207-23
Zoro #
G413326312
UPC #
888569040763
Country of Origin
China

Dimensions

Overall Height
3.07 in
Overall Width
1.26 in
Overall Length
5.078 in
Center Height
1 9/16 in
Bore Diameter Tolerance
+/-0.0006 in
Bore Diameter
1 7/16 in
Mount Hole Size
0.4528 in
Mount Hole Center-to-Center Length
4 11/64 in
Base Height
0.181 in
Base Width
1.653 in
Mounting Bolt Size
3/8 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Standards
AFBMA
Includes
(2) Set Screws
Item
Pillow Block Bearing
Housing Material
Steel
Static Radial Load Capacity
3,439 lbf
Expansion Type
Fixed
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile Rubber
Included Bearing
SB207-23
Mount Type
Bolt-Through
Closure
Double Sealed
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Resistance Properties
Wear Resistant
Maximum Temperature
250 Degrees F
Seal Type
Contact
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Lubrication Openings
Grease Fitting
Dynamic Radial Load Capacity
5,777 lbf
Number of Mount Holes
2
Maximum Speed
4,300 RPM
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Maximum Misalignment Angle
5 Degrees
Lubricant Material
NGLI #2 Equivalent
Bore Type
Cylindrical
Rolling Element Rows
1
Self Lubricating Bearing
No
Split Housing
Not Split

Description

Pillow Block Bearing, Base Height 0.181 in, Base Width 1.653 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB207-23, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 11/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.