Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 1/2 in Bore Dia.

  • Mfr # RPB8S

  • Zoro # G013326378


product price: $39.29
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Standards
AFBMA
Overall Height
1.969 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB8S
Zoro #
G013326378
UPC #
888569032997
Country of Origin
China

Dimensions

Overall Height
1.969 in
Overall Width
1.126 in
Overall Length
3.875 in
Mounting Bolt Size
5/16 in
Mount Hole Size
23/64 in
Base Width
1.25 in
Mount Hole Center-to-Center Length
3 in
Bore Diameter
1/2 in
Base Height
0.094 in
Center Height
1 in
Bore Diameter Tolerance
+/-0.0006 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Standards
AFBMA
Includes
(2) Set Screws
Housing Material
Steel
Item
Pillow Block Bearing
Features
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Minimum Temperature
-40 Degrees F
Maximum Speed
6,490 RPM
Number of Mount Holes
2
Seal Material
Nitrile Rubber
Included Bearing
RABR-8S
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Lubricant Material
NGLI #2 Equivalent
Mount Type
Bolt-Through
Self Lubricating Bearing
No
Bore Type
Cylindrical
Closure
Double Sealed
Rolling Element Rows
1
Lubrication Openings
None
Seal Type
Contact
Split Housing
Not Split

Description

Pillow Block Bearing, Base Height 0.094 in, Base Width 1.25 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing RABR-8S, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.