Zoro Homepage

Pillow Block Bearing, 15 mm Bore Dia.

  • Mfr # SBPP202-15MM

  • Zoro # G113326346


product price: $27.55
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Housing Material
Steel
Overall Width
22 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPP202-15MM
Zoro #
G113326346
UPC #
888569040626
Country of Origin
China

Dimensions

Overall Width
22 mm
Overall Height
43.8 mm
Overall Length
86 mm
Mounting Bolt Size
M8
Base Height
3.2 mm
Base Width
25 mm
Mount Hole Size
9.5 mm
Bore Diameter
15 mm
Center Height
22.225 mm
Mount Hole Center-to-Center Length
68 mm
Bore Diameter Tolerance
+/-0.015 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Housing Material
Steel
Includes
(2) Set Screws
Item
Pillow Block Bearing
Standards
AFBMA
Lubrication Openings
Grease Fitting
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed
System of Measurement
Metric
Lubricant Material
NGLI #2 Equivalent
Dynamic Radial Load Capacity
2,158 lbf
Maximum Speed
6,490 RPM
Number of Mount Holes
2
Resistance Properties
Wear Resistant
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Maximum Misalignment Angle
5 Degrees
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Seal Type
Contact
Static Radial Load Capacity
1,034 lbf
Mount Type
Bolt-Through
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Seal Material
Nitrile Rubber
Maximum Temperature
250 Degrees F
Included Bearing
SB202-15MM
Self Lubricating Bearing
No
Split Housing
Not Split
Bore Type
Cylindrical
Rolling Element Rows
1

Description

Pillow Block Bearing, Base Height 3.2 mm, Base Width 25 mm, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 15 mm, Bore Type Cylindrical, Center Height 22.225 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB202-15MM, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 68 mm, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.