Zoro Homepage

Pillow Block Bearing, 15/16 in Bore Dia.

  • Mfr # SAPP205-15

  • Zoro # G513326311


product price: $29.39
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Overall Height
2.228 in
Overall Width
1.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAPP205-15
Zoro #
G513326311
UPC #
888569037367
Country of Origin
China

Dimensions

Overall Height
2.228 in
Overall Width
1.22 in
Overall Length
4.252 in
Base Width
1.259 in
Mount Hole Center-to-Center Length
3 3/8 in
Center Height
1 1/8 in
Bore Diameter Tolerance
+/-0.0006 in
Mount Hole Size
0.4528 in
Mounting Bolt Size
3/8 in
Bore Diameter
15/16 in
Base Height
0.157 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Includes
Locking Collar
Item
Pillow Block Bearing
Standards
AFBMA
Housing Material
Steel
Expansion Type
Fixed
System of Measurement
Inch
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Included Bearing
SA205-15
Resistance Properties
Wear Resistant
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Maximum Speed
5,849 RPM
Minimum Temperature
-40 Degrees F
Seal Material
Nitrile Rubber
Maximum Misalignment Angle
5 Degrees
Mount Type
Bolt-Through
Number of Mount Holes
2
Static Radial Load Capacity
1,764 lbf
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Lubricant Material
NGLI #2 Equivalent
Dynamic Radial Load Capacity
3,147 lbf
Seal Type
Contact
Bore Type
Cylindrical
Self Lubricating Bearing
No
Rolling Element Rows
1
Split Housing
Not Split

Description

Pillow Block Bearing, Base Height 0.157 in, Base Width 1.259 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height 1 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA205-15, Lubricant Material NGLI #2 Equivalent, Maximum Speed 5,849 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 3/8 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.