Zoro Homepage

Pillow Block Bearing, 15/16 in Bore Dia.

  • Mfr # SBPP205-15

  • Zoro # G013326293


product price: $29.59
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Overall Height
2.228 in
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPP205-15
Zoro #
G013326293
UPC #
888569040671
Country of Origin
China

Dimensions

Overall Height
2.228 in
Overall Length
4.252 in
Overall Width
1.063 in
Mounting Bolt Size
3/8 in
Base Height
0.157 in
Mount Hole Center-to-Center Length
3 3/8 in
Center Height
1 1/8 in
Bore Diameter
15/16 in
Base Width
1.259 in
Mount Hole Size
0.4528 in
Bore Diameter Tolerance
+/-0.0006 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Item
Pillow Block Bearing
Includes
(2) Set Screws
Housing Material
Steel
Standards
AFBMA
Minimum Temperature
-40 Degrees F
System of Measurement
Inch
Closure
Double Sealed
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Static Radial Load Capacity
1,764 lbf
Lubrication Openings
Grease Fitting
Dynamic Radial Load Capacity
3,147 lbf
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Included Bearing
SB205-15
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Seal Material
Nitrile Rubber
Number of Mount Holes
2
Resistance Properties
Wear Resistant
Lubricant Material
NGLI #2 Equivalent
Maximum Speed
5,849 RPM
Seal Type
Contact
Mount Type
Bolt-Through
Maximum Misalignment Angle
5 Degrees
Expansion Type
Fixed
Split Housing
Not Split
Bore Type
Cylindrical
Self Lubricating Bearing
No
Rolling Element Rows
1

Description

Pillow Block Bearing, Base Height 0.157 in, Base Width 1.259 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height 1 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB205-15, Lubricant Material NGLI #2 Equivalent, Maximum Speed 5,849 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 3/8 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.