Zoro Homepage

Pillow Block Bearing, 20 mm Bore Dia.

  • Mfr # SAPP204-20MM

  • Zoro # G113326353


product price: $27.55
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Housing Material
Steel
Overall Length
98 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAPP204-20MM
Zoro #
G113326353
UPC #
888569037343
Country of Origin
China

Dimensions

Overall Length
98 mm
Overall Width
31 mm
Overall Height
50.5 mm
Center Height
25.4 mm
Base Width
32 mm
Base Height
3.2 mm
Bore Diameter Tolerance
+/-0.015 mm
Mount Hole Size
9.5 mm
Bore Diameter
20 mm
Mounting Bolt Size
M8
Mount Hole Center-to-Center Length
76 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Item
Pillow Block Bearing
Housing Material
Steel
Includes
Locking Collar
Standards
AFBMA
Resistance Properties
Wear Resistant
System of Measurement
Metric
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Expansion Type
Fixed
Static Radial Load Capacity
1,494 lbf
Maximum Misalignment Angle
5 Degrees
Maximum Speed
6,490 RPM
Lubricant Material
NGLI #2 Equivalent
Bearing Material Grade
AISI 52100
Seal Material
Nitrile Rubber
Closure
Double Sealed
Seal Type
Contact
Number of Mount Holes
2
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
2,877 lbf
Minimum Temperature
-40 Degrees F
Included Bearing
SA204-20MM
Rolling Element Rows
1
Split Housing
Not Split
Self Lubricating Bearing
No
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 3.2 mm, Base Width 32 mm, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 20 mm, Bore Type Cylindrical, Center Height 25.4 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA204-20MM, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 76 mm, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.