Zoro Homepage

Pillow Block Bearing, 25 mm Bore Dia.

  • Mfr # SAPP205-25MM

  • Zoro # G613326402


product price: $29.59
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Overall Length
108 mm
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAPP205-25MM
Zoro #
G613326402
UPC #
888569037381
Country of Origin
China

Dimensions

Overall Length
108 mm
Overall Height
56.6 mm
Overall Width
31 mm
Mount Hole Center-to-Center Length
86 mm
Bore Diameter Tolerance
+/-0.015 mm
Center Height
28.575 mm
Base Width
32 mm
Base Height
4 mm
Mounting Bolt Size
M10
Bore Diameter
25 mm
Mount Hole Size
11.5 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Standards
AFBMA
Includes
Locking Collar
Housing Material
Steel
Item
Pillow Block Bearing
Maximum Misalignment Angle
5 Degrees
Number of Mount Holes
2
Bearing Material Grade
AISI 52100
Included Bearing
SA205-25MM
Expansion Type
Fixed
Dynamic Radial Load Capacity
3,147 lbf
Resistance Properties
Wear Resistant
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Minimum Temperature
-40 Degrees F
Mount Type
Bolt-Through
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Maximum Speed
5,849 RPM
Seal Material
Nitrile Rubber
System of Measurement
Metric
Seal Type
Contact
Lubricant Material
NGLI #2 Equivalent
Lubrication Openings
Grease Fitting
Static Radial Load Capacity
1,764 lbf
Split Housing
Not Split
Bore Type
Cylindrical
Self Lubricating Bearing
No
Rolling Element Rows
1

Description

Pillow Block Bearing, Base Height 4 mm, Base Width 32 mm, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 28.575 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA205-25MM, Lubricant Material NGLI #2 Equivalent, Maximum Speed 5,849 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 86 mm, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.