Zoro Homepage

Pillow Block Bearing, 25 mm Bore Dia.

  • Mfr # SBPP205-25MM

  • Zoro # G413326374


product price: $26.69
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Overall Height
56.6 mm
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPP205-25MM
Zoro #
G413326374
UPC #
888569040695
Country of Origin
China

Dimensions

Overall Height
56.6 mm
Overall Length
108 mm
Overall Width
27 mm
Bore Diameter
25 mm
Mounting Bolt Size
M10
Center Height
28.575 mm
Bore Diameter Tolerance
+/-0.015 mm
Base Width
32 mm
Mount Hole Size
11.5 mm
Base Height
4 mm
Mount Hole Center-to-Center Length
86 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Housing Material
Steel
Includes
(2) Set Screws
Standards
AFBMA
Item
Pillow Block Bearing
System of Measurement
Metric
Maximum Speed
5,849 RPM
Dynamic Radial Load Capacity
3,147 lbf
Maximum Misalignment Angle
5 Degrees
Expansion Type
Fixed
Seal Material
Nitrile Rubber
Closure
Double Sealed
Included Bearing
SB205-25MM
Maximum Temperature
250 Degrees F
Bearing Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
Lubricant Material
NGLI #2 Equivalent
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Number of Mount Holes
2
Static Radial Load Capacity
1,764 lbf
Resistance Properties
Wear Resistant
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Mount Type
Bolt-Through
Lubrication Openings
Grease Fitting
Seal Type
Contact
Rolling Element Rows
1
Bore Type
Cylindrical
Self Lubricating Bearing
No
Split Housing
Not Split

Description

Pillow Block Bearing, Base Height 4 mm, Base Width 32 mm, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 28.575 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB205-25MM, Lubricant Material NGLI #2 Equivalent, Maximum Speed 5,849 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 86 mm, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.