Zoro Homepage

Pillow Block Bearing, 30 mm Bore Dia.

  • Mfr # SAPP206-30MM

  • Zoro # G913326409


product price: $39.99
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Overall Width
35.7 mm
Includes
Locking Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAPP206-30MM
Zoro #
G913326409
UPC #
888569037435
Country of Origin
China

Dimensions

Overall Width
35.7 mm
Overall Length
117 mm
Overall Height
66.3 mm
Bore Diameter
30 mm
Bore Diameter Tolerance
+/-0.015 mm
Mount Hole Center-to-Center Length
95 mm
Mounting Bolt Size
M10
Center Height
33.337 mm
Mount Hole Size
11.5 mm
Base Height
4 mm
Base Width
38 mm

Description

Pillow Block Bearing, Base Height 4 mm, Base Width 38 mm, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 33.337 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA206-30MM, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,950 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 95 mm, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.