Zoro Homepage

Pillow Block Bearing, 30 mm Bore Dia.

  • Mfr # SBPP206-30MM

  • Zoro # G513326380


product price: $39.99
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Housing Material
Steel
Overall Length
117 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPP206-30MM
Zoro #
G513326380
UPC #
888569040732
Country of Origin
China

Dimensions

Overall Length
117 mm
Overall Width
30 mm
Overall Height
66.3 mm
Mounting Bolt Size
M10
Bore Diameter Tolerance
+/-0.015 mm
Bore Diameter
30 mm
Mount Hole Center-to-Center Length
95 mm
Mount Hole Size
11.5 mm
Base Height
4 mm
Center Height
33.337 mm
Base Width
38 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Housing Material
Steel
Item
Pillow Block Bearing
Standards
AFBMA
Includes
(2) Set Screws
Closure
Double Sealed
Lubrication Openings
Grease Fitting
Resistance Properties
Wear Resistant
Number of Mount Holes
2
Seal Type
Contact
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Seal Material
Nitrile Rubber
Lubricant Material
NGLI #2 Equivalent
Maximum Temperature
250 Degrees F
Expansion Type
Fixed
Mount Type
Bolt-Through
Maximum Misalignment Angle
5 Degrees
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Bearing Material Grade
AISI 52100
Included Bearing
SB206-30MM
System of Measurement
Metric
Maximum Speed
4,950 RPM
Static Radial Load Capacity
2,540 lbf
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
4,383 lbf
Rolling Element Rows
1
Self Lubricating Bearing
No
Split Housing
Not Split
Bore Type
Cylindrical

Description

Pillow Block Bearing, Base Height 4 mm, Base Width 38 mm, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 33.337 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB206-30MM, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,950 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 95 mm, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.