Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 35 mm Bore Dia.

  • Mfr # SAPP207-35MM

  • Zoro # G713326371


product price: $55.15
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Overall Height
78 mm
Overall Width
38.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAPP207-35MM
Zoro #
G713326371
UPC #
888569037480
Country of Origin
China

Dimensions

Overall Height
78 mm
Overall Width
38.9 mm
Overall Length
129 mm
Mount Hole Size
11.5 mm
Center Height
39.687 mm
Bore Diameter Tolerance
+/-0.015 mm
Base Width
42 mm
Mounting Bolt Size
M10
Base Height
4.6 mm
Bore Diameter
35 mm
Mount Hole Center-to-Center Length
106 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Standards
AFBMA
Housing Material
Steel
Includes
Locking Collar
Item
Pillow Block Bearing
Dynamic Radial Load Capacity
5,777 lbf
Maximum Speed
4,300 RPM
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Expansion Type
Fixed
Mount Type
Bolt-Through
Seal Type
Contact
Number of Mount Holes
2
Static Radial Load Capacity
3,439 lbf
Lubrication Openings
Grease Fitting
Resistance Properties
Wear Resistant
Lubricant Material
NGLI #2 Equivalent
System of Measurement
Metric
Maximum Misalignment Angle
5 Degrees
Included Bearing
SA207-35MM
Closure
Double Sealed
Minimum Temperature
-40 Degrees F
Bearing Material Grade
AISI 52100
Seal Material
Nitrile Rubber
Maximum Temperature
250 Degrees F
Bore Type
Cylindrical
Self Lubricating Bearing
No
Split Housing
Not Split
Rolling Element Rows
1

Description

Pillow Block Bearing, Base Height 4.6 mm, Base Width 42 mm, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 39.687 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA207-35MM, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 106 mm, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.