Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 35 mm Bore Dia.

  • Mfr # SBPP207-35MM

  • Zoro # G013326347


product price: $55.15
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Overall Width
32 mm
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPP207-35MM
Zoro #
G013326347
UPC #
888569040770
Country of Origin
China

Dimensions

Overall Width
32 mm
Overall Height
78 mm
Overall Length
129 mm
Center Height
39.687 mm
Mount Hole Size
11.5 mm
Base Height
4.6 mm
Bore Diameter Tolerance
+/-0.015 mm
Bore Diameter
35 mm
Base Width
42 mm
Mounting Bolt Size
M10
Mount Hole Center-to-Center Length
106 mm

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Item
Pillow Block Bearing
Standards
AFBMA
Housing Material
Steel
Includes
(2) Set Screws
Seal Type
Contact
Resistance Properties
Wear Resistant
System of Measurement
Metric
Minimum Temperature
-40 Degrees F
Maximum Speed
4,300 RPM
Lubricant Material
NGLI #2 Equivalent
Maximum Misalignment Angle
5 Degrees
Mount Type
Bolt-Through
Number of Mount Holes
2
Dynamic Radial Load Capacity
5,777 lbf
Bearing Material Grade
AISI 52100
Included Bearing
SB207-35MM
Maximum Temperature
250 Degrees F
Lubrication Openings
Grease Fitting
Seal Material
Nitrile Rubber
Closure
Double Sealed
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Expansion Type
Fixed
Static Radial Load Capacity
3,439 lbf
Self Lubricating Bearing
No
Bore Type
Cylindrical
Split Housing
Not Split
Rolling Element Rows
1

Description

Pillow Block Bearing, Base Height 4.6 mm, Base Width 42 mm, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 35 mm, Bore Type Cylindrical, Center Height 39.687 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB207-35MM, Lubricant Material NGLI #2 Equivalent, Maximum Speed 4,300 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 106 mm, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.