Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 5/8 in Bore Dia.

  • Mfr # RPB10

  • Zoro # G113326360


product price: $36.99
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Housing Material
Steel
Standards
AFBMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB10
Zoro #
G113326360
UPC #
888569032843
Country of Origin
China

Dimensions

Overall Length
3.875 in
Overall Width
0.866 in
Overall Height
1.969 in
Center Height
1 in
Mount Hole Center-to-Center Length
3 in
Mount Hole Size
23/64 in
Bore Diameter
5/8 in
Base Height
0.094 in
Base Width
1.25 in
Mounting Bolt Size
5/16 in
Bore Diameter Tolerance
+/-0.0006 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Housing Material
Steel
Item
Pillow Block Bearing
Standards
AFBMA
Includes
Locking Collar
System of Measurement
Inch
Features
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Bearing Material Grade
AISI 52100
Maximum Temperature
250 Degrees F
Maximum Speed
6,490 RPM
Expansion Type
Fixed
Seal Material
Nitrile Rubber
Minimum Temperature
-40 Degrees F
Mount Type
Bolt-Through
Number of Mount Holes
2
Included Bearing
RABR-10
Lubricant Material
NGLI #2 Equivalent
Lubrication Openings
None
Rolling Element Rows
1
Closure
Double Sealed
Seal Type
Contact
Bore Type
Cylindrical
Split Housing
Not Split
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 0.094 in, Base Width 1.25 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 1 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing RABR-10, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.