Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, 5/8 in Bore Dia.

  • Mfr # SAPP202-10

  • Zoro # G913326300


product price: $27.55
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Includes
Locking Collar
Overall Width
1.126 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAPP202-10
Zoro #
G913326300
UPC #
888569037312
Country of Origin
China

Dimensions

Overall Width
1.126 in
Overall Height
1.724 in
Overall Length
3.385 in
Center Height
7/8 in
Bore Diameter
5/8 in
Mount Hole Center-to-Center Length
2 43/64 in
Bore Diameter Tolerance
+/-0.0006 in
Base Width
0.984 in
Base Height
0.126 in
Mount Hole Size
0.3740 in
Mounting Bolt Size
5/16 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Includes
Locking Collar
Standards
AFBMA
Housing Material
Steel
Item
Pillow Block Bearing
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
System of Measurement
Inch
Maximum Speed
6,490 RPM
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Number of Mount Holes
2
Lubrication Openings
Grease Fitting
Seal Material
Nitrile Rubber
Static Radial Load Capacity
1,034 lbf
Mount Type
Bolt-Through
Closure
Double Sealed
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Resistance Properties
Wear Resistant
Maximum Temperature
250 Degrees F
Lubricant Material
NGLI #2 Equivalent
Included Bearing
SA202-10
Maximum Misalignment Angle
5 Degrees
Dynamic Radial Load Capacity
2,158 lbf
Self Lubricating Bearing
No
Bore Type
Cylindrical
Split Housing
Not Split
Rolling Element Rows
1

Description

Pillow Block Bearing, Base Height 0.126 in, Base Width 0.984 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA202-10, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 2 43/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.