Zoro Homepage

Pillow Block Bearing, 5/8 in Bore Dia.

  • Mfr # SBPP202-10

  • Zoro # G713326340


product price: $24.79
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Standards
AFBMA
Overall Width
0.866 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBPP202-10
Zoro #
G713326340
UPC #
888569040619
Country of Origin
China

Dimensions

Overall Width
0.866 in
Overall Length
3.385 in
Overall Height
1.724 in
Mount Hole Size
0.3740 in
Center Height
7/8 in
Base Width
0.984 in
Base Height
0.126 in
Mounting Bolt Size
5/16 in
Bore Diameter
5/8 in
Mount Hole Center-to-Center Length
2 43/64 in
Bore Diameter Tolerance
+/-0.0006 in

Description

Pillow Block Bearing, Base Height 0.126 in, Base Width 0.984 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 5/8 in, Bore Type Cylindrical, Center Height 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB202-10, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 2 43/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.