Zoro Homepage

Pillow Block Bearing, 7/8 in Bore Dia.

  • Mfr # RPB14S

  • Zoro # G413326398


product price: $44.69
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Housing Material
Steel
Includes
(2) Set Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPB14S
Zoro #
G413326398
UPC #
888569032898
Country of Origin
China

Dimensions

Overall Length
4.625 in
Overall Height
2.594 in
Overall Width
1.22 in
Bore Diameter
7/8 in
Mount Hole Center-to-Center Length
3 3/4 in
Mounting Bolt Size
3/8 in
Center Height
1 5/16 in
Base Height
0.156 in
Mount Hole Size
7/16 in
Base Width
1.5 in
Bore Diameter Tolerance
+/-0.0006 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Set Screws
Bearing Insert Material
Steel
Housing Material
Steel
Includes
(2) Set Screws
Standards
AFBMA
Item
Pillow Block Bearing
Bearing Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
Number of Mount Holes
2
Mount Type
Bolt-Through
Seal Material
Nitrile Rubber
Maximum Speed
6,490 RPM
Included Bearing
RABR-14S
Lubricant Material
NGLI #2 Equivalent
Features
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Expansion Type
Fixed
System of Measurement
Inch
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Self Lubricating Bearing
No
Closure
Double Sealed
Bore Type
Cylindrical
Seal Type
Contact
Rolling Element Rows
1
Lubrication Openings
None

Description

Pillow Block Bearing, Base Height 0.156 in, Base Width 1.5 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing RABR-14S, Lubricant Material NGLI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.