Zoro Homepage

Pillow Block Bearing, 7/8 in Bore Dia.

  • Mfr # SAPP205-14

  • Zoro # G513326342


product price: $29.59
/ea

Key Features

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Overall Length
4.252 in
Includes
Locking Collar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAPP205-14
Zoro #
G513326342
UPC #
888569037350
Country of Origin
China

Dimensions

Overall Length
4.252 in
Overall Width
1.22 in
Overall Height
2.228 in
Base Width
1.259 in
Bore Diameter Tolerance
+/-0.0006 in
Mount Hole Size
0.4528 in
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 3/8 in
Center Height
1 1/8 in
Bore Diameter
7/8 in
Base Height
0.157 in

Details

Bearing Insert Type
Ball
Shaft Locking Type
Eccentric Collar
Bearing Insert Material
Steel
Includes
Locking Collar
Item
Pillow Block Bearing
Standards
AFBMA
Housing Material
Steel
Bearing Material Grade
AISI 52100
Closure
Double Sealed
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
System of Measurement
Inch
Maximum Misalignment Angle
5 Degrees
Resistance Properties
Wear Resistant
Included Bearing
SA205-14
Expansion Type
Fixed
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load
Lubricant Material
NGLI #2 Equivalent
Maximum Speed
5,849 RPM
Seal Material
Nitrile Rubber
Lubrication Openings
Grease Fitting
Mount Type
Bolt-Through
Number of Mount Holes
2
Dynamic Radial Load Capacity
3,147 lbf
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
1,764 lbf
Seal Type
Contact
Maximum Temperature
250 Degrees F
Split Housing
Not Split
Bore Type
Cylindrical
Rolling Element Rows
1
Self Lubricating Bearing
No

Description

Pillow Block Bearing, Base Height 0.157 in, Base Width 1.259 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 1/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA205-14, Lubricant Material NGLI #2 Equivalent, Maximum Speed 5,849 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 3/8 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.