Zoro Homepage

Pillow Block Bearing, Ball, 1-11/16" Bore

  • Mfr # UCP209-27

  • Zoro # G9447514


product price: $53.15
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
5.7500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP209-27
Zoro #
G9447514
UPC #
888569125873
Country of Origin
China

Dimensions

Bore Dia.
1.6875"
Overall Height
4.173 in
Bolt Size
1/2 in
Overall Width
1.937 in
Dimension E
2 1/64 in
Overall Length
7.48 in
Mount Hole Center-to-Center Width
5 47/64 in
Bore Diameter
1 11/16 in
Base Height
0.787 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 47/64 in
Center Height
2 7/64 in
Bore Diameter Tolerance
+/- 0.0008 in
Base Width
2.126 in

Description

Pillow Block Bearing, Base Height 0.787 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2 7/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 47/64 in, Mount Hole Center-to-Center Width 5 47/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.