Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/4" Bore

  • Mfr # HCP206-20

  • Zoro # G9446491


product price: $34.99
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1.25"
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCP206-20
Zoro #
G9446491
UPC #
888569021311
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Overall Height
3.307 in
Overall Length
6.299 in
Bolt Size
1/2 in
Overall Width
1.905 in
Dimension E
1 5/16 in
Mount Hole Center-to-Center Length
4 3/4 in
Base Width
1.732 in
Bore Diameter Tolerance
+/- 0.0008 in
Bore Diameter
1 1/4 in
Base Height
0.669 in
Center Height
1 43/64 in
Mount Hole Center-to-Center Width
4 3/4 in
Mounting Bolt Size
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
4.7656"
Mounting Surface to Shaft Center
Two Bolt Base
Series
HCP
Number of Bolts
2
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Locking Type
Eccentric Locking Collar
Temp. Range
-4 to +248° F
Item
Pillow Block Bearing
Finish
Painted
Dynamic Load Capacity
4383 Lbf
Housing Material
Cast Iron
Standards
AFBMA, ISO
Static Load Capacity
2540 Lbf
Housing Material Finish
Painted
Bore Type
Cylindrical
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Dynamic Radial Load Capacity
4,390 lbf
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Static Radial Load Capacity
2,540 lbf
Seal Material
Synthetic Rubber
Expansion Type
Fixed
Mount Type
Bolt-Through
Lubricant Material
Grease
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
Number of Mount Holes
2
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Seal Type
Contact
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.669 in, Base Width 1.732 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Hole Center-to-Center Width 4 3/4 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.