Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-1/4in. Bore

  • Mfr # UCPK206-20

  • Zoro # G9447803


product price: $33.19
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
4.7656"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UCPK206-20
Zoro #
G9447803
UPC #
888569053640
Country of Origin
China

Dimensions

Bore Dia.
1.25"
Dimension E
1 1/8 in
Bolt Size
7/16 in
Overall Length
6.299 in
Overall Width
0.626 in
Overall Height
3.149 in
Center Height
1 9/16 in
Mounting Bolt Size
M12
Mount Hole Center-to-Center Width
4 3/4 in
Bore Diameter
1 1/4 in
Mount Hole Center-to-Center Length
4 3/4 in
Base Width
1.732 in
Base Height
0.669 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
4.7656"
Mounting Surface to Shaft Center
Two Bolt Base
Series
UCPK
Number of Bolts
2
Standards
AFBMA, ISO
Static Load Capacity
2540 Lbf
Temp. Range
-4 to +248° F
Finish
Painted
Dynamic Load Capacity
4383 Lbf
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Locking Type
Set Screw
Housing Material
Cast Iron
Item
Pillow Block Bearing
Seal Material
Synthetic Rubber
Lubricant Material
Grease
Dynamic Radial Load Capacity
4,384 lbf
Bore Type
Cylindrical
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Closure
Double Sealed
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
Expansion Type
Fixed
Mount Type
Bolt-Through
System of Measurement
Inch
Bearing Material Grade
52100
Number of Mount Holes
2
Static Radial Load Capacity
2,540 lbf
Housing Material Finish
Painted
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.669 in, Base Width 1.732 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 3/4 in, Mount Hole Center-to-Center Width 4 3/4 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.