Zoro Homepage

Pillow Block Bearing, Ball, 1-15/16" Bore

  • Mfr # HCPK210-31

  • Zoro # G9446622


product price: $86.29
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1.9375"
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCPK210-31
Zoro #
G9446622
UPC #
888569021014
Country of Origin
China

Dimensions

Bore Dia.
1.9375"
Overall Height
4.409 in
Bolt Size
5/8 in
Dimension E
1 5/8 in
Overall Length
7.992 in
Overall Width
2.468 in
Bore Diameter
1 15/16 in
Base Width
2.244 in
Mounting Bolt Size
5/8 in
Mount Hole Center-to-Center Length
6 1/4 in
Base Height
0.826 in
Mount Hole Center-to-Center Width
6 1/4 in
Center Height
2 3/16 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
6.2500"
Mounting Surface to Shaft Center
Two Bolt Base
Series
HCP
Number of Bolts
2
Static Load Capacity
5215 Lbf
Standards
AFBMA, ISO
Temp. Range
-4 to +248° F
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Housing Material
Cast Iron
Item
Pillow Block Bearing
Dynamic Load Capacity
7868 Lbf
Finish
Painted
Locking Type
Eccentric Locking Collar
Seal Material
Synthetic Rubber
Bore Type
Cylindrical
Seal Type
Contact
Number of Mount Holes
2
Minimum Temperature
-40 Degrees F
Expansion Type
Fixed
Dynamic Radial Load Capacity
7,868 lbf
Lubrication Openings
Grease Fitting
Lubricant Material
Grease
System of Measurement
Inch
Static Radial Load Capacity
5,215 lbf
Closure
Double Sealed
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
Housing Material Finish
Painted
Mount Type
Bolt-Through
Maximum Temperature
250 Degrees F
Bearing Material Grade
52100
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.826 in, Base Width 2.244 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 3/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 1/4 in, Mount Hole Center-to-Center Width 6 1/4 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.