Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1-3/4" Bore

  • Mfr # UCP209-28

  • Zoro # G9447523


product price: $54.85
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
5.7500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP209-28
Zoro #
G9447523
UPC #
888569055033
Country of Origin
China

Dimensions

Bore Dia.
1.75"
Overall Height
4.173 in
Bolt Size
1/2 in
Dimension E
1/4 in
Overall Length
7.48 in
Overall Width
1.937 in
Bore Diameter
1 3/4 in
Mount Hole Center-to-Center Width
5 47/64 in
Base Height
0.787 in
Bore Diameter Tolerance
+/- 0.0008 in
Base Width
2.126 in
Mounting Bolt Size
1/2 in
Mount Hole Center-to-Center Length
5 47/64 in
Center Height
2 7/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
5.7500"
Mounting Surface to Shaft Center
Two Bolt Base
Series
UCP
Number of Bolts
2
Static Load Capacity
4675 Lbf
Housing Material
Cast Iron
Item
Pillow Block Bearing
Locking Type
Set Screw
Finish
Painted
Standards
AFBMA, ISO
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Dynamic Load Capacity
7159 Lbf
Temp. Range
-4 to +248° F
Bore Type
Cylindrical
Static Radial Load Capacity
4,631 lbf
Housing Material Finish
Painted
Dynamic Radial Load Capacity
7,103 lbf
Closure
Double Sealed
Mount Type
Bolt-Through
Lubricant Material
Grease
Maximum Temperature
250 Degrees F
Seal Material
Synthetic Rubber
Lubrication Openings
Grease Fitting
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
Bearing Material Grade
52100
Minimum Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Number of Mount Holes
2
Seal Type
Contact
Expansion Type
Fixed
System of Measurement
Inch
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.787 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 7/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 47/64 in, Mount Hole Center-to-Center Width 5 47/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.