Zoro Homepage

Pillow Block Bearing, Ball, 1-7/16" Bore

  • Mfr # UCPK207-23

  • Zoro # G9447821


product price: $40.25
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
5.0000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPK207-23
Zoro #
G9447821
UPC #
888569053688
Country of Origin
China

Dimensions

Bore Dia.
1.4375"
Dimension E
1 3/4 in
Overall Length
6.574 in
Overall Height
3.582 in
Bolt Size
7/16 in
Overall Width
0.689 in
Mount Hole Center-to-Center Length
5 in
Base Width
1.889 in
Center Height
1 51/64 in
Mounting Bolt Size
M12
Bore Diameter
1 7/16 in
Base Height
0.708 in
Mount Hole Center-to-Center Width
5 in

Description

Pillow Block Bearing, Base Height 0.708 in, Base Width 1.889 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 51/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 in, Mount Hole Center-to-Center Width 5 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.