Zoro Homepage

Pillow Block Bearing, Ball, 1-9/16" Bore

  • Mfr # UCP208-25

  • Zoro # G9447487


product price: $50.19
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
5.4063"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP208-25
Zoro #
G9447487
UPC #
888569054982
Country of Origin
China

Dimensions

Bore Dia.
1.5625"
Bolt Size
1/2 in
Overall Width
1.937 in
Dimension E
1 9/16 in
Overall Length
7.244 in
Overall Height
3.937 in
Base Height
0.708 in
Mounting Bolt Size
1/2 in
Bore Diameter
1 9/16 in
Mount Hole Center-to-Center Length
5 25/64 in
Bore Diameter Tolerance
+/- 0.0008 in
Center Height
1 59/64 in
Base Width
2.126 in
Mount Hole Center-to-Center Width
5 25/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
5.4063"
Mounting Surface to Shaft Center
Two Bolt Base
Series
UCP
Number of Bolts
2
Housing Material
Cast Iron
Temp. Range
-4 to +248° F
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Standards
AFBMA, ISO
Item
Pillow Block Bearing
Dynamic Load Capacity
6654 Lbf
Locking Type
Set Screw
Finish
Painted
Static Load Capacity
4069 Lbf
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Mount Type
Bolt-Through
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Dynamic Radial Load Capacity
6,631 lbf
Bore Type
Cylindrical
Housing Material Finish
Painted
Lubricant Material
Grease
Expansion Type
Fixed
Number of Mount Holes
2
Lubrication Openings
Grease Fitting
Closure
Double Sealed
Bearing Material Grade
52100
System of Measurement
Inch
Static Radial Load Capacity
4,069 lbf
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
Maximum Temperature
250 Degrees F
Seal Material
Synthetic Rubber
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.708 in, Base Width 2.126 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 9/16 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 5 25/64 in, Mount Hole Center-to-Center Width 5 25/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.