Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1" Bore

  • Mfr # SAP205-16G

  • Zoro # G9446647


product price: $28.55
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
1"
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAP205-16G
Zoro #
G9446647
UPC #
888569037558
Country of Origin
China

Dimensions

Bore Dia.
1"
Overall Height
69.5 mm
Overall Length
140 mm
Overall Width
7.5 mm
Dimension E
3 3/16 in
Bolt Size
3/8 in
Mount Hole Center-to-Center Length
105 mm
Base Height
15 mm
Bore Diameter
25 mm
Mounting Bolt Size
M10
Base Width
38 mm
Mount Hole Center-to-Center Width
105 mm
Center Height
36.5 mm

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Locking Collar
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
4.1339"
Mounting Surface to Shaft Center
Two Bolt Base
Series
SAP
Number of Bolts
2
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Temp. Range
-4 to +248° F
Finish
Painted
Static Load Capacity
1764 Lbf
Item
Pillow Block Bearing
Housing Material
Cast Iron
Standards
AFBMA, ISO
Dynamic Load Capacity
3147 Lbf
Locking Type
Eccentric Locking Collar
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Number of Mount Holes
2
Maximum Temperature
120 Degrees C
Expansion Type
Fixed
Minimum Temperature
-40 Degrees C
Bore Type
Cylindrical
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
3,147 lbf
Closure
Double Sealed
Lubricant Material
Grease
Bearing Material Grade
52100
Seal Type
Contact
Housing Material Finish
Painted
Seal Material
Synthetic Rubber
System of Measurement
Metric
Features
Cast Iron Housing - Solid Base, Dual Seals (Type K), Narrow Inner Ring Bearing
Static Radial Load Capacity
1,764 lbf
Lubrication Openings
Grease Fitting
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 15 mm, Base Width 38 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 25 mm, Bore Type Cylindrical, Center Height 36.5 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 105 mm, Mount Hole Center-to-Center Width 105 mm, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.