Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 1" Bore

  • Mfr # UCPA205-16A

  • Zoro # G9447785


product price: $29.19
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
2.0000"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPA205-16A
Zoro #
G9447785
UPC #
888569053305
Country of Origin
China

Dimensions

Bore Dia.
1"
Overall Length
2.755 in
Dimension E
3 31/32 in
Bolt Size
3/8 in
Overall Width
1.342 in
Overall Height
2.755 in
Mounting Bolt Size
3/8"-16
Center Height
1 19/64 in
Bore Diameter
1 in
Mount Hole Center-to-Center Length
2 in
Bore Diameter Tolerance
+/- 0.0007 in
Base Height
0.511 in
Base Width
1.417 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
2.0000"
Mounting Surface to Shaft Center
Two Bolt Base
Series
UCPA
Number of Bolts
2
Item
Pillow Block Bearing
Housing Material
Cast Iron
Locking Type
Set Screw
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Finish
Painted
Dynamic Load Capacity
3147 Lbf
Static Load Capacity
1764 Lbf
Standards
AFBMA, ISO
Temp. Range
-4 to +248° F
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Seal Material
Synthetic Rubber
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
Mount Type
Bolt-Through
Bearing Material Grade
52100
Seal Type
Contact
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Bore Type
Cylindrical
Static Radial Load Capacity
1,764 lbf
Housing Material Finish
Painted
Number of Mount Holes
2
Dynamic Radial Load Capacity
3,147 lbf
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Closure
Double Sealed
Lubricant Material
Grease
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.511 in, Base Width 1.417 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 2 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.755 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.