Zoro Homepage

Pillow Block Bearing, Ball, 1/2" Bore

  • Mfr # UCP201-8 (47MM)

  • Zoro # G0317479


product price: $23.15
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
0.5"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP201-8 (47MM)
Zoro #
G0317479
UPC #
888569054579
Country of Origin
China

Dimensions

Bore Dia.
0.5"
Bolt Size
3/8 in
Dimension E
1 7/16 in
Overall Length
5 in
Overall Height
2.44 in
Overall Width
1.22 in
Mount Hole Center-to-Center Length
3 47/64 in
Mount Hole Center-to-Center Width
3 47/64 in
Base Height
0.551 in
Bore Diameter Tolerance
+/- 0.0006 in
Mounting Bolt Size
M10
Center Height
1 11/64 in
Base Width
1.496 in
Bore Diameter
1/2 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
3.7500"
Mounting Surface to Shaft Center
Two Bolt Base
Series
UCP
Number of Bolts
2
Standards
AFBMA, ISO
Temp. Range
-4 to +248° F
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Static Load Capacity
1495 Lbf
Housing Material
Cast Iron
Locking Type
Set Screw
Item
Pillow Block Bearing
Dynamic Load Capacity
2827 Lbf
Finish
Painted
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
Housing Material Finish
Painted
Number of Mount Holes
2
Seal Material
Synthetic Rubber
Lubrication Openings
Grease Fitting
Lubricant Material
Grease
Bore Type
Cylindrical
Dynamic Radial Load Capacity
2,877 lbf
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Closure
Double Sealed
Mount Type
Bolt-Through
Static Radial Load Capacity
1,494 lbf
System of Measurement
Inch
Minimum Temperature
-40 Degrees F
Bearing Material Grade
52100
Expansion Type
Fixed
Maximum Temperature
250 Degrees F
Seal Type
Contact
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.551 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 11/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Hole Center-to-Center Width 3 47/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.