Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2-3/8" Bore

  • Mfr # UCP212-38

  • Zoro # G9447645


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
7.2500"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP212-38
Zoro #
G9447645
UPC #
888569055217
Country of Origin
China

Dimensions

Bore Dia.
2.375"
Dimension E
2 5/16 in
Overall Length
9.488 in
Bolt Size
5/8 in
Overall Width
2.563 in
Overall Height
5.433 in
Mount Hole Center-to-Center Length
7 15/64 in
Mount Hole Center-to-Center Width
7 15/64 in
Bore Diameter
2 3/8 in
Mounting Bolt Size
5/8 in
Base Height
0.984 in
Base Width
2.755 in
Center Height
2 47/64 in
Bore Diameter Tolerance
+/- 0.0009 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
7.2500"
Mounting Surface to Shaft Center
Two Bolt Base
Series
UCP
Number of Bolts
2
Finish
Painted
Locking Type
Set Screw
Static Load Capacity
7373 Lbf
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Housing Material
Cast Iron
Standards
AFBMA, ISO
Item
Pillow Block Bearing
Temp. Range
-4 to +248° F
Dynamic Load Capacity
10745 Lbf
Bore Type
Cylindrical
Seal Material
Synthetic Rubber
Bearing Material Grade
52100
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Lubricant Material
Grease
Housing Material Finish
Painted
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Static Radial Load Capacity
7,396 lbf
Mount Type
Bolt-Through
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
System of Measurement
Inch
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Dynamic Radial Load Capacity
10,723 lbf
Number of Mount Holes
2
Expansion Type
Fixed
Closure
Double Sealed
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.984 in, Base Width 2.755 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Center Height 2 47/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 7 15/64 in, Mount Hole Center-to-Center Width 7 15/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.