Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 2" Bore

  • Mfr # UCP211-32

  • Zoro # G9447593


product price: $73.19
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
6.7343"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP211-32
Zoro #
G9447593
UPC #
888569055125
Country of Origin
China

Dimensions

Bore Dia.
2"
Dimension E
2 5/32 in
Overall Height
4.921 in
Bolt Size
5/8 in
Overall Width
2.189 in
Overall Length
8.622 in
Bore Diameter Tolerance
+/- 0.0008 in
Mount Hole Center-to-Center Length
6 23/32 in
Bore Diameter
2 in
Base Width
2.362 in
Center Height
2 1/2 in
Base Height
0.905 in
Mount Hole Center-to-Center Width
6 23/32 in
Mounting Bolt Size
5/8 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
6.7343"
Mounting Surface to Shaft Center
Two Bolt Base
Series
UCP
Number of Bolts
2
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Dynamic Load Capacity
9790 Lbf
Housing Material
Cast Iron
Finish
Painted
Locking Type
Set Screw
Standards
AFBMA, ISO
Item
Pillow Block Bearing
Temp. Range
-4 to +248° F
Static Load Capacity
6564 Lbf
Minimum Temperature
-40 Degrees F
Mount Type
Bolt-Through
Bore Type
Cylindrical
Static Radial Load Capacity
6,564 lbf
Seal Type
Contact
Number of Mount Holes
2
Expansion Type
Fixed
Lubricant Material
Grease
Closure
Double Sealed
System of Measurement
Inch
Bearing Material Grade
52100
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
Housing Material Finish
Painted
Dynamic Radial Load Capacity
9,779 lbf
Maximum Temperature
250 Degrees F
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Seal Material
Synthetic Rubber
Lubrication Openings
Grease Fitting
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.905 in, Base Width 2.362 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 in, Bore Type Cylindrical, Center Height 2 1/2 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 6 23/32 in, Mount Hole Center-to-Center Width 6 23/32 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.