Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 3-1/2" Bore

  • Mfr # UCP218-56

  • Zoro # G9447776


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
3.5"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP218-56
Zoro #
G9447776
UPC #
888569055415
Country of Origin
China

Dimensions

Bore Dia.
3.5"
Overall Height
7.795 in
Dimension E
1 9/16 in
Bolt Size
7/8 in
Overall Width
3.779 in
Overall Length
12.874 in
Mounting Bolt Size
7/8 in
Mount Hole Center-to-Center Width
10 5/16 in
Center Height
3 63/64 in
Base Height
1.299 in
Bore Diameter
3 1/2 in
Bore Diameter Tolerance
+/- 0.0011 in
Mount Hole Center-to-Center Length
10 5/16 in
Base Width
3.464 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
10.3125"
Mounting Surface to Shaft Center
Two Bolt Base
Series
UCP
Number of Bolts
2
Dynamic Load Capacity
21558 Lbf
Housing Material
Cast Iron
Item
Pillow Block Bearing
Locking Type
Set Screw
Finish
Painted
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Standards
AFBMA, ISO
Temp. Range
-4 to +248° F
Static Load Capacity
16073 Lbf
Housing Material Finish
Painted
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
Lubrication Openings
Grease Fitting
Seal Type
Contact
Number of Mount Holes
2
Static Radial Load Capacity
16,073 lbf
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Lubricant Material
Grease
Expansion Type
Fixed
Seal Material
Synthetic Rubber
Minimum Temperature
-40 Degrees F
Dynamic Radial Load Capacity
21,581 lbf
Bore Type
Cylindrical
Closure
Double Sealed
Mount Type
Bolt-Through
Bearing Material Grade
52100
Maximum Temperature
250 Degrees F
System of Measurement
Inch
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.299 in, Base Width 3.464 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 1/2 in, Bore Type Cylindrical, Center Height 3 63/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 10 5/16 in, Mount Hole Center-to-Center Width 10 5/16 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.