Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 3-1/4" Bore

  • Mfr # UCP217-52

  • Zoro # G9447751


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
9.7187"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP217-52
Zoro #
G9447751
UPC #
888569055385
Country of Origin
China

Dimensions

Bore Dia.
3.25"
Overall Length
12.204 in
Overall Height
7.283 in
Bolt Size
3/4 in
Overall Width
3.374 in
Dimension E
1 1/4 in
Center Height
3 3/4 in
Mounting Bolt Size
3/4 in
Base Height
1.259 in
Base Width
3.267 in
Mount Hole Center-to-Center Width
9 23/32 in
Mount Hole Center-to-Center Length
9 23/32 in
Bore Diameter Tolerance
+/- 0.0011 in
Bore Diameter
3 1/4 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
9.7187"
Mounting Surface to Shaft Center
Two Bolt Base
Series
UCP
Number of Bolts
2
Housing Material
Cast Iron
Item
Pillow Block Bearing
Static Load Capacity
14342 Lbf
Locking Type
Set Screw
Finish
Painted
Dynamic Load Capacity
18703 Lbf
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Temp. Range
-4 to +248° F
Standards
AFBMA, ISO
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Seal Material
Synthetic Rubber
Dynamic Radial Load Capacity
18,771 lbf
Housing Material Finish
Painted
Lubricant Material
Grease
System of Measurement
Inch
Expansion Type
Fixed
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
Lubrication Openings
Grease Fitting
Maximum Temperature
250 Degrees F
Number of Mount Holes
2
Bearing Material Grade
52100
Closure
Double Sealed
Static Radial Load Capacity
14,387 lbf
Bore Type
Cylindrical
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Mount Type
Bolt-Through
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 1.259 in, Base Width 3.267 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3 1/4 in, Bore Type Cylindrical, Center Height 3 3/4 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 9 23/32 in, Mount Hole Center-to-Center Width 9 23/32 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.