Zoro Homepage

Pillow Block Bearing, Ball, 30mm Bore

  • Mfr # UCP206-30MM

  • Zoro # G9447417


product price: $31.25
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
4.7656"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP206-30MM
Zoro #
G9447417
UPC #
888569054876
Country of Origin
China

Dimensions

Bore Dia.
30mm
Dimension E
1 9/16 in
Overall Width
38.1 mm
Overall Length
160 mm
Bolt Size
1/2 in
Overall Height
84 mm
Center Height
42.8 mm
Mount Hole Center-to-Center Length
121 mm
Mount Hole Center-to-Center Width
121 mm
Base Height
17 mm
Bore Diameter
30 mm
Bore Diameter Tolerance
+/- 0.018 mm
Mounting Bolt Size
M12
Base Width
44 mm

Description

Pillow Block Bearing, Base Height 17 mm, Base Width 44 mm, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 30 mm, Bore Type Cylindrical, Center Height 42.8 mm, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Mount Hole Center-to-Center Length 121 mm, Mount Hole Center-to-Center Width 121 mm, Mount Type Bolt-Through, Number of Mount Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.