Zoro Homepage

Pillow Block Bearing, 3/4 in Bore, Cast Iron, Set Screws, 1 19/64 in Shaft Ht, Double Sealed

  • Mfr # UCP204-12

  • Zoro # G0100786


product price: $23.35
/ea

Key Features

Bearing Insert Type
Radial Ball
Bore Dia.
0.75"
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCP204-12
Zoro #
G0100786
UPC #
888569054692
Country of Origin
China

Dimensions

Bore Dia.
0.75"
Bolt Size
3/8 in
Overall Width
1.22 in
Dimension E
3 in
Overall Height
2.559 in
Overall Length
5 in
Center Height
1 19/64 in
Base Width
1.496 in
Bore Diameter
3/4 in
Mount Hole Center-to-Center Length
3 47/64 in
Mount Hole Center-to-Center Width
3 47/64 in
Mounting Bolt Size
M10
Base Height
0.551 in
Bore Diameter Tolerance
+/- 0.0007 in

Description

Pillow Block Bearing, Base Height 0.551 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in, Mount Hole Center-to-Center Width 3 47/64 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.