Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pillow Block Bearing, Ball, 7/8" Bore

  • Mfr # UCPK205-14

  • Zoro # G9563897


product price: $27.15
/ea

Key Features

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
4.1339"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCPK205-14
Zoro #
G9563897
UPC #
888569053589
Country of Origin
China

Dimensions

Bore Dia.
0.875"
Overall Width
0.563 in
Overall Height
2.677 in
Overall Length
5.511 in
Bolt Size
3/8 in
Base Width
1.496 in
Mounting Bolt Size
M10
Base Height
0.59 in
Bore Diameter
7/8 in
Mount Hole Center-to-Center Length
4 1/8 in
Mount Hole Center-to-Center Width
4 1/8 in
Center Height
1 19/64 in

Details

Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bearing Housing Material Type
Cast Iron
Bearing Insert Material
52100 Steel
Bolt Hole Center-to-Center
4.1339"
Mounting Surface to Shaft Center
Two Bolt Base
Series
UCPK
Number of Bolts
2
Finish
Painted
Item
Pillow Block Bearing
Dynamic Load Capacity
3147 Lbf
Locking Type
Set Screw
Standards
AFBMA, ISO
Static Load Capacity
1764 Lbf
Housing Material
Cast Iron
Temp. Range
-4 to +248° F
Bearing Lubrication
NLGI Grade 2 Multipurpose Lithium Soap Based Bearing Grease
Resistance Properties
Corrosion Resistant, Rust Resistant, Wear Resistant
Lubrication Openings
Grease Fitting
Expansion Type
Fixed
Static Radial Load Capacity
1,764 lbf
Minimum Temperature
-40 Degrees F
Maximum Temperature
250 Degrees F
Features
Anti-Rotation Device, Dual Heavy-Duty Slinger Type Contact Seals, Grease Fitting for Adding Lubricant, One-Piece Cast Iron Housing, Solid Base, Standard Duty Unit, Eccentric Locking Collar, Triple Lip Seals Available on Request, Wide Inner Ring Bearing
Seal Material
Synthetic Rubber
Housing Material Finish
Painted
Closure
Double Sealed
Bearing Material Grade
52100
Mount Type
Bolt-Through
Dynamic Radial Load Capacity
3,147 lbf
Bore Type
Cylindrical
Lubricant Material
Grease
Seal Type
Contact
Number of Mount Holes
2
System of Measurement
Inch
Bearing Material
52100 Chrome Steel

Description

Pillow Block Bearing, Base Height 0.59 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 7/8 in, Bore Type Cylindrical, Center Height 1 19/64 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Cast Iron, Lubricant Material Grease, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Hole Center-to-Center Width 4 1/8 in, Mount Type Bolt-Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.