Pillow Block Bearing, Cast Iron Housing Material, 1-3/8 in Dia
- Mfr # UCPA207-22A
- Zoro # G709926783
product price:Â
$
46.39
/ea
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCPA207-22A
- Zoro #
- G709926783
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Material
- AISI 52100
- Closure
- Double Sealed
- Number of Mount Holes
- 2
- Features
- Standard Duty; Relubricatable
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Maximum Temperature
- 248 Degrees F
- Standards
- AFBMA
Dimensions
- Bore Diameter
- 1-3/8 in
- Center Height
- 1-7/8 in
- Mount Hole Center-to-Center Length
- 3.30 in
- Overall Width
- 42.9 mm
- Mounting Bolt Size
- 1/2 in
Description
Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.375-in. Bore, 3.2500-in. Bolt Hole to Bolt Hole, 1/2-13UNC Bolt Hole Threading M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.