Pillow Block Bearing, Cast Iron Housing Material, 1.188 in Dia
- Mfr # SBP206-19G
- Zoro # G209926757
product price:Â
$
31.89
/ea
Key Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1.188 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SBP206-19G
- Zoro #
- G209926757
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Material
- AISI 52100
- Closure
- Double Sealed
- Number of Mount Holes
- 2
- Features
- Light Duty; Relubricatable
- Maximum Temperature
- 248 Degrees F
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Standards
- AFBMA
Dimensions
- Bore Diameter
- 1.188 in
- Center Height
- 1.688 in
- Mount Hole Center-to-Center Length
- 4.8 in
- Overall Width
- 44 mm
- Mounting Bolt Size
- 1/2 in
Description
Pillow Block Unit, Light Duty Insert, Set Screw,, 1.1875-in. Bore, 1.6875 Bore Center Height, 4.7656-in. Bolt-Hole to Bolt-Hole Center
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.