Shop TRITAN
See all product information
Create Account
Pillow Block Bearing, Cast Iron Housing Material, 3/4 in Dia
- Mfr # SAPK204-12G
- Zoro # G709926721
product price:Â
$
26.15
/ea
Key Features
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
3/4 in
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAPK204-12G
- Zoro #
- G709926721
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bore Diameter
- 3/4 in
- Overall Width
- 38 mm
Details
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Eccentric Locking Collar
- Housing Material
- Cast Iron
- Bearing Material
- AISI 52100
- Closure
- Double Sealed
- Mount Type
- Low Center Height
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Standards
- AFBMA
- Features
- Light Duty; Relubricatable
- Maximum Temperature
- 248 Degrees F
Description
Pillow Block Unit, Low Base, Light Duty Insert, Eccentric Locking Collar, 0.75-in. Bore, 1.2500 Bore Center Height, 3.7500-in. Bolt-Hole to Bolt-Hole Center
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.