Shop TRITAN
See all product information
Create Account
Pillow Block Bearing, Cast Iron Housing Material, 55 mm Dia
- Mfr # UCPX11-55MM
- Zoro # G209926771
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
55 mm
Closure
Double Sealed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCPX11-55MM
- Zoro #
- G209926771
- UPC #
- -
- Country of Origin
- China
- Item
- Pillow Block Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- Cast Iron
- Bearing Material
- AISI 52100
- Closure
- Double Sealed
- Standards
- AFBMA
- Lubricant Material
- NLGI Grade 2 Lithium Based Bearing Grease
- Features
- Medium Duty; Relubricatable
- Maximum Temperature
- 248 Degrees F
Dimensions
- Bore Diameter
- 55 mm
- Overall Width
- 79 mm
Description
Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Screw, 55mm Bore, 2.7500 Bore Center Height, 7.2500-in. Bolt-Hole to Bolt-Hole Center
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.