
Pillow Block Bearing, Cast Iron, Set Screw Locking, 1.938 in Dia
Mfr # UCPA210-31A
Zoro # G009926742
product price:Â $66.25
/eaKey Features
System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Bore Diameter
1.938 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
UCPA210-31A
Zoro #
G009926742
UPC #
-
Country of Origin
China
Dimensions
Bore Diameter
1.938 in
Center Height
2-1/4 in
Mount Hole Center-to-Center Length
4 in
Overall Width
51.6 mm
Mounting Bolt Size
5/8 in
Details
System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Cast Iron
Bearing Material
AISI 52100
Closure
Dual Seals (B-Type)
Number of Mount Holes
2
Standards
AFBMA
Features
Standard Duty; Relubricatable
Lubricant Material
NLGI Grade 2 Lithium Based Bearing Grease
Maximum Temperature
248 Degrees F
Description
Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.9375-in. Bore, 4.0000-in. Bolt Hole to Bolt Hole, 5/8-11UNC Bolt Hole Threading M
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.