Shop TRITAN

Pillow Block Bearing, Pressed Steel Housing Material, 1.1875 in Dia

  • Mfr # SAPP206-19
  • Zoro # G309926787

product price: 
$
36.49
/ea

Key Features

Shaft Locking Type
Eccentric Locking Collar
Housing Material
Pressed Steel
Bearing Material
AISI 52100
Bore Diameter
1.1875 in
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAPP206-19
Zoro #
G309926787
UPC #
888569037411
Country of Origin
China
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Pressed Steel
Bearing Material
AISI 52100
Closure
Double Sealed
Maximum Temperature
248 Degrees F
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load, Narrow Inner Ring Bearing
Lubricant Material
NLGI #2 Equivalent
Standards
AFBMA
Minimum Temperature
-40 Degrees F
Number of Mount Holes
2
Number of Rows
1
Lubrication Openings
Grease Fitting
Bearing Material Grade
AISI 52100
Bore Type
Cylindrical
Included Bearing
SA206-19
Expansion Type
Fixed
Includes
Locking Collar
Bearing Lubrication
Relubricateable
Self Lubricating Bearing
No
Bearing Insert Type
Ball
Maximum Speed
4,950 RPM
Resistance Properties
Wear-Resistant
Seal Type
Contact
System of Measurement
Inch
Series
Light Duty Pressed Steel Eccentric Collar Locking Pillow Block
Maximum Misalignment Angle
5 Degrees
Split Housing
Not Split
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Bearing Insert Material
Alloy Steel
Dynamic Radial Load Capacity
4,383 lbf
Static Radial Load Capacity
2,540 lbf
Mount Type
Bolt-Through
Seal Material
Nitrile

Dimensions

Bore Diameter
1.1875 in
Overall Width
35.7 mm
Mounting Bolt Size
3/8 in
Mount Hole Center-to-Center Length
3 47/64 in
Overall Length
4.606 in
Overall Height
2.61 in
Bore Diameter Tolerance
+/-0.0006 in
Mount Hole Size
0.453 in
Fits Chest Size
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load, Narrow Inner Ring Bearing
Center Height
1 5/16 in
Base Width
1.496 in
Base Height
0.157 in
Inner Ring Width
35.7 mm
Length
4.606 in

Description

Pillow Block Bearing, Base Height 0.157 in, Base Width 1.496 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA206-19, Lubricant Material NLGI #2 Equivalent, Maximum Speed 4,950 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 47/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.