Shop TRITAN

Pillow Block Bearing, Pressed Steel Housing Material, 3/4 in Dia

  • Mfr # SAPP204-12
  • Zoro # G809926782

product price: 
$
23.85
/ea

Key Features

Shaft Locking Type
Eccentric Locking Collar
Housing Material
Pressed Steel
Bearing Material
AISI 52100
Bore Diameter
3/4 in
Closure
Double Sealed
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SAPP204-12
Zoro #
G809926782
UPC #
888569037336
Country of Origin
China
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Pressed Steel
Bearing Material
AISI 52100
Closure
Double Sealed
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load, Narrow Inner Ring Bearing
Lubricant Material
NLGI #2 Equivalent
Standards
AFBMA
Maximum Temperature
248 Degrees F
Bore Type
Cylindrical
Maximum Misalignment Angle
5 Degrees
Bearing Lubrication
Relubricateable
Lubrication Openings
Grease Fitting
Resistance Properties
Wear-Resistant
Series
Light Duty Pressed Steel Eccentric Collar Locking Pillow Block
Seal Material
Nitrile
Self Lubricating Bearing
No
Seal Type
Contact
Minimum Temperature
-40 Degrees F
Bearing Insert Material
Alloy Steel
Bearing Material Grade
AISI 52100
System of Measurement
Inch
Bearing Insert Type
Ball
Number of Mount Holes
2
Number of Rows
1
Mount Type
Bolt-Through
Maximum Speed
6,490 RPM
Split Housing
Not Split
Static Radial Load Capacity
1,494 lbf
Included Bearing
SA204-12
Expansion Type
Fixed
Includes
Locking Collar
Dynamic Radial Load Capacity
2,877 lbf
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery

Dimensions

Bore Diameter
3/4 in
Overall Width
31 mm
Overall Length
3.858 in
Mounting Bolt Size
5/16 in
Mount Hole Center-to-Center Length
2 63/64 in
Bore Diameter Tolerance
+/-0.0006 in
Center Height
1 in
Base Height
0.126 in
Base Width
1.259 in
Inner Ring Width
31 mm
Mount Hole Size
0.3740 in
Fits Chest Size
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load, Narrow Inner Ring Bearing
Overall Height
1.988 in
Length
3.858 in

Description

Pillow Block Bearing, Base Height 0.126 in, Base Width 1.259 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 3/4 in, Bore Type Cylindrical, Center Height 1 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA204-12, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 2 63/64 in, Mount Type Bolt-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.