Shop TRITAN

Pillow Block Bearing, Steel Housing Material, 1 in Dia

  • Mfr # RPB16
  • Zoro # G609926739

product price: 
$
43.25
/ea

Key Features

System of Measurement
Inch
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Steel
Bearing Material
AISI 52100
Bore Diameter
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RPB16
Zoro #
G609926739
UPC #
888569032904
Country of Origin
China
System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Steel
Bearing Material
AISI 52100
Closure
Double Sealed
Number of Mount Holes
2
Standards
AFBMA
Features
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Maximum Temperature
250 Degrees F
Lubricant Material
NLGI #2 Equivalent
Bearing Lubrication
Maintenance-Free
Bore Type
Cylindrical
Included Bearing
SA205-16
Seal Material
Nitrile
Bearing Insert Type
Ball
Minimum Temperature
-40 Degrees F
Maximum Speed
6,490 RPM
Bearing Insert Material
Steel
Split Housing
Not Split
Seal Type
Contact
Expansion Type
Fixed
Bearing Material Grade
AISI 52100
Lubrication Openings
None
Number of Rows
1
Mount Type
Bolt-Through
Self Lubricating Bearing
No
Includes
Locking Collar

Dimensions

Bore Diameter
1 in
Center Height
1.311 in
Mount Hole Center-to-Center Length
3.8 in
Overall Width
31 mm
Mounting Bolt Size
3/8 in
Mount Hole Size
7/16 in
Bore Diameter Tolerance
+/-0.0006 in
Base Width
1.5 in
Overall Height
2.594 in
Fits Chest Size
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Overall Length
4.625 in
Base Height
0.156 in
Length
4.625 in

Description

Pillow Block Bearing, Base Height 0.156 in, Base Width 1.5 in, Bearing Insert Material Steel, Bearing Insert Type Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 5/16 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA205-16, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 3/4 in, Mount Type Bolt-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products