Pillow Block Bearing, Steel Housing Material, 1/2 in Dia

  • Mfr # RPB8
  • Zoro # G409926755
product price: 
$
41.35
/ea

Key Features

System of Measurement
Inch
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Steel
Bearing Material
AISI 52100
Bore Diameter
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RPB8
Zoro #
G409926755
UPC #
888569032980
Country of Origin
China
System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Eccentric Locking Collar
Housing Material
Steel
Bearing Material
AISI 52100
Closure
Double Sealed
Number of Mount Holes
2
Lubricant Material
NLGI #2 Equivalent
Standards
AFBMA
Features
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Maximum Temperature
248 Degrees F
Includes
Locking Collar
Static Radial Load Capacity
1,034 lbf
Maximum Speed
6,490 RPM
Dynamic Radial Load Capacity
2,146 lbf
Seal Material
Nitrile
Self Lubricating Bearing
No
Lubrication Openings
None
Bearing Lubrication
Maintenance-Free
Expansion Type
Fixed
Number of Rows
1
Bearing Insert Material
Alloy Steel
Split Housing
Not Split
Mount Type
Bolt-Through
Bearing Insert Type
Ball
Bearing Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
Seal Type
Contact
Series
RPB
Included Bearing
SA201-8
Bore Type
Cylindrical
Resistance Properties
Antistatic, Vibration Damping

Dimensions

Bore Diameter
1/2 in
Center Height
1 in
Mount Hole Center-to-Center Length
3 in
Overall Width
28.6 mm
Mounting Bolt Size
5/16 in
Overall Length
3.875 in
Fits Chest Size
Conductive Rubber Interliner Helps Dissipate Static and Reduce Noise and Vibration
Overall Height
1.969 in
Bore Diameter Tolerance
+/-0.0006 in
Base Width
1.25 in
Base Height
0.094 in
Inner Ring Width
28.6 mm
Mount Hole Size
23/64 in
Length
3.875 in

Description

Pillow Block Bearing, Base Height 0.094 in, Base Width 1.25 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SA201-8, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 3 in, Mount Type Bolt-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.