Pillow Block Bearing, Steel Housing Material, 1/2 in Dia

  • Mfr # SBPP201-8
  • Zoro # G909926774
product price: 
$
28.45
/ea

Key Features

System of Measurement
Inch
Shaft Locking Type
Set Screw
Housing Material
Steel
Bearing Material
AISI 52100
Bore Diameter
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBPP201-8
Zoro #
G909926774
UPC #
888569040602
Country of Origin
China
System of Measurement
Inch
Item
Pillow Block Bearing
Shaft Locking Type
Set Screw
Housing Material
Steel
Bearing Material
AISI 52100
Closure
Double Sealed
Number of Mount Holes
2
Standards
AFBMA
Maximum Temperature
248 Degrees F
Features
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load, Narrow Inner Ring Bearing
Lubricant Material
NLGI #2 Equivalent
Bearing Lubrication
Relubricateable
Maximum Speed
6,490 RPM
Self Lubricating Bearing
No
Bearing Insert Type
Ball
Static Radial Load Capacity
1,034 lbf
Number of Rows
1
Included Bearing
SB201-8
Bearing Material Grade
AISI 52100
Minimum Temperature
-40 Degrees F
Bore Type
Cylindrical
Lubrication Openings
Grease Fitting
Resistance Properties
Wear-Resistant
Application
Agricultural Equipment, Commercial, Construction Machinery, Conveyors, Exercise Equipment, Fans/Blowers, Food Processing Equipment, Industrial, Industrial Machinery
Includes
(2) Set Screws
Split Housing
Not Split
Expansion Type
Fixed
Mount Type
Bolt-Through
Maximum Misalignment Angle
5 Degrees
Bearing Insert Material
Alloy Steel
Internal Clearance
C3
Seal Material
Nitrile
Dynamic Radial Load Capacity
2,146 lbf
Seal Type
Contact
Series
SBPP

Dimensions

Bore Diameter
1/2 in
Overall Width
22 mm
Mounting Bolt Size
5/16 in
Bore Diameter Tolerance
+/-0.0006 in
Fits Chest Size
Full Cover Metal-Shroud Seals, Lightweight Unit for Applications with Low Rotating Speed or Light Load, Narrow Inner Ring Bearing
Overall Height
1.724 in
Center Height
7/8 in
Mount Hole Center-to-Center Length
2 43/64 in
Inner Ring Width
22 mm
Base Height
0.126 in
Base Width
0.984 in
Mount Hole Size
0.3740 in
Overall Length
3.385 in
Length
3.385 in

Description

Pillow Block Bearing, Base Height 0.126 in, Base Width 0.984 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 7/8 in, Closure Double Sealed, Expansion Type Fixed, Housing Material Steel, Included Bearing SB201-8, Lubricant Material NLGI #2 Equivalent, Maximum Speed 6,490 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -40 Degrees F, Mount Hole Center-to-Center Length 2 43/64 in, Mount Type Bolt-Through

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products