Zoro Homepage

Pillow Block, Stainless, Bore 1.25"

  • Mfr # 2101101307

  • Zoro # G0887743


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.25"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4.6875"
Mounting Surface to Shaft Center
Two Bolt Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2101101307
Zoro #
G0887743
UPC #
888569054098
Country of Origin
China

Dimensions

Bore Dia.
1.25"

Details

Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
4.6875"
Mounting Surface to Shaft Center
Two Bolt Base
Item
Pillow Block,Stainless,Bore 1.25"
Dynamic Load Capacity
3720 Lbf
Static Load Capacity
2000 Lbf
Bearing Lubrication
FM222 Food Grade Grease
Housing Material
Stainless Steel
Temp. Range
-4 to +248° F

Description

Pillow Block,Stainless,Bore 1.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.