Pillow Block, Stainless, Bore 1.43"
Mfr # 2101101322
Zoro # G0887789
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.4375"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5.0000"
Mounting Surface to Shaft Center
Two Bolt Base
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101101322
Zoro #
G0887789
UPC #
888569054135
Country of Origin
China
Dimensions
Bore Dia.
1.4375"
Details
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Bolt Hole Center-to-Center
5.0000"
Mounting Surface to Shaft Center
Two Bolt Base
Item
Pillow Block,Stainless,Bore 1.43"
Temp. Range
-4 to +248° F
Static Load Capacity
2800 Lbf
Bearing Lubrication
FM222 Food Grade Grease
Housing Material
Stainless Steel
Dynamic Load Capacity
4900 Lbf
Description
Pillow Block,Stainless,Bore 1.43 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.