Pillow Block, Stainless, Bore 1.75"
Mfr # 2101101333
Zoro # G0887752
product price: $280.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1.75"
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Mounting Surface to Shaft Center
Two Bolt Base
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2101101333
Zoro #
G0887752
UPC #
888569054173
Country of Origin
China
Dimensions
Bore Dia.
1.75"
Details
Shaft Locking Type
Set Screw
Bearing Insert Material
Stainless Steel
Mounting Surface to Shaft Center
Two Bolt Base
Item
Pillow Block,Stainless,Bore 1.75"
Housing Material
Stainless Steel
Temp. Range
-4 to +248° F
Static Load Capacity
3300 Lbf
Dynamic Load Capacity
6200 Lbf
Bearing Lubrication
FM222 Food Grade Grease
Description
Pillow Block,Stainless,Bore 1.75 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.